Beli tekiro tool drawer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Retsch Test SieveDeskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
- AS ONE Ayakanatribut:
- Specification: popular type
- Retsch Electromagnetic sieve shakeratribut:
- Package Size (mm): 580x500x370
- B-ONE Test Sieve Shaker Stainless Steel SS-304atribut:
- Diameter (mm): 200
- Height (mm): 50
- Material: Stainless Steel 304
- BGR Test SieveDeskripsi:Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
- Cole Parmer Standart Test Sieve 3InchDeskripsi:For use with Cole-Parmer sieve shaker (59986-01), sold separately. Order optional stainless steel cover (59988-03) and full-height receiving pan (59988-07), sold separately.atribut:
- Material: Stainless Steel
- Outside Diameter (inch): 3
- Height (inch): 1
- SIEVE FACTORY IIDA Standard Sieve Idatribut:
- Type: Real new type
- B-ONE Sieveatribut:
- Diameter (mm): 200
- Height (mm): 50
- Material: Stainless Steel 304
- ABM Stainless Test Sieve Meshatribut:
- Material: Stainless Steel
- Retsch Collecting PanDeskripsi:Stainless steelOutlet allows draining to occur during separation or sortingCompatible with multiple test sieves, based upon diameterExcellent product quality due to extensive optical inspectionMaximum stability and optimum sealing when used in sieve stacks with O-ringClear and precise labeling of the sieves with full traceability based on individualized laser engravingatribut:
- Depth (cm): 5.08
- Outer Diameter (inch): 8
- Material: Stainless Steel
- Type: Collecting Pan With Outlet
- Height (mm): 50.8
- Outer Diameter (mm): 203
- For Use with Equipment: Test sieves; Analytical Sieve Shaker AS 200 Digital
- Galfindo Test Sieveatribut:
- Material: Stainless Steel
- Standard: ASTM
- AS ONE Sieve Shaker MiniDeskripsi:- Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.atribut:
- AS ONE Part Number: 1-8990-11
- Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
- Dimensions (mm): 115×230×253
- Material: [Sieve part] stainless steel
- Power Supply (V): 100 (AC) (adapter 1.8m)
- Body Material: Zinc die-cast baked finish
- Fit: Sieve; 75mm x 3-5 steps
- Mass (kg): 3 (when 5 sieves are installed)
- Motor: DC brush motor
- Number of Revolutions (rpm): 1000-2500
- Specification: horizontal rotation
- ZIA Test SieveDeskripsi:Sieve Test Round Stainless Diameter 3 inchPan and CoverFor determining grain size distribution of particles.Quality : ExportBest Qualityatribut:
- Mesh Material: Stainless steel
- Mesh Type: Wire Mesh
- Standard: ASTM E-11
- ADVANTECH Brass Wire Cloth Test Sieveatribut:
- Frame Material: Brass
- Standards: ASTM E11
- MSA (Local) Tali Dagu Helm SafetyDeskripsi:Menjaga keselamatan saat bekerjadi lingkungan proyek bangunan dan konstruksi dengan menggunakan tali cadangan untuk helm keselamatan kerja Anda. Tali ini dilengkapi dengan empat kait sehingga dapat lebih aman dan dapat menjangkau sisi-sisi helm dengan sempurna. Tali juga terbuat dari material berkualitas, membuatnya lebih kokoh dan nyaman ketika digunakan.atribut:
- Material: Nylon
- Model : 4 point/huruf Y
- Sigma-Aldrich Fine Test Sievesatribut:
- Sterility: non-sterile
- ZIA Electric Sieve ShakerDeskripsi:Sieve Shaker Digital Without Timer 8 inchFor sieving sample aggregate diameter 8 inch.Without TimerQuality : ExportBest Qualityatribut:
- Capacity: 8 Sieve Round
- Electricity (V): 220 AC
- Standard: ASTM E-11
Daftar Harga tekiro tool drawer Terbaru March 2026
| Retsch Test Sieve | Rp4.199.900 |
| AS ONE Ayakan | Rp1.199.900 |
| Retsch Electromagnetic sieve shaker | Rp149.999.900 |
| B-ONE Test Sieve Shaker Stainless Steel SS-304 | Rp1.099.900 |
| BGR Test Sieve | Rp299.900 |
| Cole Parmer Standart Test Sieve 3Inch | Rp5.399.900 |
| SIEVE FACTORY IIDA Standard Sieve Id | Rp969.900 |
| B-ONE Sieve | Rp799.900 |
| ABM Stainless Test Sieve Mesh | Rp769.900 |
| Retsch Collecting Pan | Rp2.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Tali%20Dagu%20Helm%20Safety/j4P110156688-5.jpg)

%20Test%20Sieve/7pP109291277-1.jpg)